7.68TB U.2 SFF SSD FOR CISCO
Mfr # SSDUX10M57T6-AX
Zoro # G814874405
product price: $5,000.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Endurance (TBW)
14016 TB
Random 4KB Read
1100000IOPS
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDUX10M57T6-AX
Zoro #
G814874405
UPC #
198105003412
Country of Origin
China
Details
Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Endurance (TBW)
14016 TB
Random 4KB Read
1100000IOPS
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
200000IOPS
Encryption Standard
256-bit AES
Maximum Sequential Read
6.54-GB/s
Maximum Sequential Write
3.91-GB/s
Hot Swappable
Yes
Device Supported
Data Center
Mean Time Between Failures (MTBF)
228.2 Year
Storage Capacity
7.68 TB
Endurance (DWPD)
1
Series
UX10
Features
V-NAND Technology
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
AXIOM 7.68TB U.2 SFF SSD FOR CISCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.