7.6TB U.2 SFF SSD FOR HP
Mfr # SSDUX10HN7T6-AX
Zoro # G214874142
product price: $5,000.99
/ea
Free Shipping & Returns
Key Features
For Use With
Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Maximum Sequential Write
3.91-GB/s
Device Supported
Data Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDUX10HN7T6-AX
Zoro #
G214874142
UPC #
198105003269
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Maximum Sequential Write
3.91-GB/s
Device Supported
Data Center
Hot Swappable
Yes
Compatibility
Drive Type
Internal
Mean Time Between Failures (MTBF)
228.2 Year
Drive Interface Standard
PCI Express NVMe 4.0 x4
Encryption Standard
256-bit AES
Maximum Sequential Read
6.54-GB/s
Endurance (DWPD)
1
Random 4KB Write
200000IOPS
Endurance (TBW)
14016 TB
Storage Capacity
7.68 TB
Random 4KB Read
1100000IOPS
Series
UX10
Features
V-NAND Technology
Drive Interface
PCI Express NVMe
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Description
AXIOM 7.6TB U.2 SFF SSD FOR HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.