Zoro Homepage

7.6TB U.2 SFF SSD FOR LENOVO

  • Mfr # SSDUX10IC7T6-AX

  • Zoro # G314874547


product price: $5,000.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo ThinkAgile VX3530-G Appliance\, ThinkAgile VX5530 Appliance, ThinkAgile VX7530 Appliance, ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Endurance (DWPD)
1
Storage Capacity
7.68 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10IC7T6-AX
Zoro #
G314874547
UPC #
198105003047
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Lenovo ThinkAgile VX3530-G Appliance\, ThinkAgile VX5530 Appliance, ThinkAgile VX7530 Appliance, ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Endurance (DWPD)
1
Storage Capacity
7.68 TB
Compatibility
Lenovo ThinkAgile VX3530-G Appliance\ ThinkAgile VX5530 Appliance ThinkAgile VX7530 Appliance ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Drive Type
Internal
Random 4KB Read
1100000IOPS
Endurance (TBW)
14016 TB
Hot Swappable
Yes
Maximum Sequential Write
3.91-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
200000IOPS
Maximum Sequential Read
6.54-GB/s
Device Supported
Server
Mean Time Between Failures (MTBF)
228.2 Year
Encryption Standard
256-bit AES
Series
UX10
Features
Triple-level Cell Flash
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 7.6TB U.2 SFF SSD FOR LENOVO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.