7Ft Cat6 550Mhz Patch Cable Non-Booted (Black)
- Mfr # C6NB-K7-AX
- Zoro # G0500356
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Length - Patch Cord
7 ft
Wire Gauge
24 AWG
Cable Type
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6NB-K7-AX
- Zoro #
- G0500356
- UPC #
- 845282087888
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Wire Gauge
- 24 AWG
- Cable Type
- Category 6
- Color
- Black
- Frequency
- 550 MHz
- Features
- Non-booted; Environmentally Friendly
- For Use With
- Network Device
- Connector Plating
- Gold
Dimensions
- Length - Patch Cord
- 7 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.