Shop AXIOM
See all product information
Create Account
7Ft Cat6A 650Mhz Patch Cable Molded Boot (Blue) - Taa Compliant
- Mfr # AXG95790
- Zoro # G0765382
product price:Â
$
18.69
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
7 ft
Transmission Speed
10 Gbps
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95790
- Zoro #
- G0765382
- UPC #
- 841280112966
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Standards
- TAA Compliant
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Strain Relief, Molded, Booted
- Category - Data Cable
- Category 6a
- Jacket Color
- Blue
- Item - Data Cable
- Patch Cable
- For Use With
- Network Device
- Connector Plating
- Gold
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- End 1 Gender
- Male
Dimensions
- Length - Patch Cord
- 7 ft
- Cable Length
- 7 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.