Shop AXIOM
See all product information
Create Account
800G OSFP TO 4X 200G QSFP112 DAC INFINIBAND NDR SPLITTER CABLE MELLANOX COMPATIB
- Mfr # MCP7Y40-N003-AX
- Zoro # G622446849
product price:Â
$
736.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
Features
InfiniBand NDR
End 1 Connection Type
OSFP Network
End 2 Connection Type
QSFP112 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP7Y40-N003-AX
- Zoro #
- G622446849
- UPC #
- 8719274491590
- Country of Origin
- Netherlands
- Item
- Network Cable
- Features
- InfiniBand NDR
- End 1 Connection Type
- OSFP Network
- End 2 Connection Type
- QSFP112 Network
Dimensions
- Cable Length
- 9.84 ft
Description
LE 3M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.