Zoro Homepage
This item is Discontinued.
Axiom 8FT CAT5E 350MHZ PATCH CABLE MOLDED BOOT (PURPLE) C5EMB-P8-AX

8FT CAT5E 350MHZ PATCH CABLE MOLDED BOOT (PURPLE) (Discontinued)

  • Mfr # C5EMB-P8-AX
  • Zoro # G0033471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5EMB-P8-AX
Zoro #
G0033471
UPC #
841280194344
Country of Origin
China

Dimensions

Length - Patch Cord
8 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Color
Purple
Cable Type
Category 5e
Frequency
350 MHz
Features
Environmentally Friendly
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.