Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1333 Sodimm For Apple # Mb1333/8G-Ax
- Mfr # MB1333/8G-AX
- Zoro # G0454077
product price:Â
$
86.29
/ea
Key Features
Memory Speed
1333 MHz
Memory Standard
DDR3-1333/PC3-10660
Memory Technology
DDR3 SDRAM
Memory Size
8 GB
Compatibility
Apple - MacBook Pro (13-inch,Early 2011),Apple - MacBook Pro (15-inch,Early 2011),Apple - MacBook Pro (17-inch,Early 2011),Apple - iMac (21.5-inch,Mid 2011),Apple - Mac mini (Mid 2011),Apple - MacBook Pro (13-inch,Late 2011),Apple - MacBook Pro (15-inch,Late 2011),Apple - MacBook Pro (17-inch,Late 2011).
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB1333/8G-AX
- Zoro #
- G0454077
- UPC #
- 845282070149
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Memory Speed
- 1333 MHz
- Memory Standard
- DDR3-1333/PC3-10660
- Memory Technology
- DDR3 SDRAM
- Item
- RAM Module
- Compatibility
- Apple - MacBook Pro (13-inch,Early 2011),Apple - MacBook Pro (15-inch,Early 2011),Apple - MacBook Pro (17-inch,Early 2011),Apple - iMac (21.5-inch,Mid 2011),Apple - Mac mini (Mid 2011),Apple - MacBook Pro (13-inch,Late 2011),Apple - MacBook Pro (15-inch,Late 2011),Apple - MacBook Pro (17-inch,Late 2011).
- Device Supported
- Desktop PC
- Number of Pins
- 204
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.