Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1600 Ecc Rdimm For Hp Gen 8 - 647899-S21
- Mfr # 647899-S21-AX
- Zoro # G0545838
product price:Â
$
72.29
/ea
Key Features
Length
5.3 in
Width
1.2 in
Thickness
157.5 mil
Memory Technology
DDR3 SDRAM
Number of Pins
240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 647899-S21-AX
- Zoro #
- G0545838
- UPC #
- 845282085501
- Country of Origin
- Unknown
- Memory Technology
- DDR3 SDRAM
- Number of Pins
- 240
- Signal Processing
- Registered
- Item
- RAM Module
- Error Checking
- ECC
- Form Factor
- RDIMM
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Speed
- 1600 MHz
Dimensions
- Length
- 5.3 in
- Width
- 1.2 in
- Thickness
- 157.5 mil
- Memory Size
- 8 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.