8Gb Ddr3-1600 Ecc Udimm For Hp Gen 8 # 669324-B21
- Mfr # 669324-B21-AX
- Zoro # G0405320
product price:Â
$
78.15
/ea
Key Features
Thickness
157.5 mil
Memory Size
8 GB
Number of Pins
240
Error Checking
ECC
Memory Standard
DDR3-1600/PC3-12800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669324-B21-AX
- Zoro #
- G0405320
- UPC #
- 845282075311
- Country of Origin
- Unknown
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 8 GB
Details
- Number of Pins
- 240
- Error Checking
- ECC
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Technology
- DDR3 SDRAM
- Item
- RAM Module
- Device Supported
- Server
- Memory Speed
- 1600 MHz
- Compatibility
- HP-Compaq - ProLiant DL120 G7HP-Compaq - ProLiant DL360p Gen8 (G8)HP-Compaq - ProLiant DL380p Gen8 (G8)HP-Compaq - ProLiant ML350p Gen8 (G8)HP-Compaq - ProLiant BL460c Gen8 (G8)HP-Compaq - ProLiant DL160 Gen8 (G8)HP-Compaq - ProLiant WS460c Gen8 (G8)HP-Compaq - ProLiant SL270s Gen8 (G8)HP-Compaq - ProLiant MicroServer Gen8 (G8) G1610THP-Compaq - ProLiant ML10HP-Compaq - ProLiant MicroServer Gen8 (G8) G2020THP-Compaq - ProLiant SL230s Gen8 (G8)HP-Compaq - ProLiant DL380e Gen8 (G8)HP-Compaq - ProLiant ML350e Gen8 (G8)HP-Compaq - ProLiant ML310e Gen8 (G8)HP-Compaq - ProLiant DL320e Gen8 (G8)HP-Compaq - ProLiant DL360e Gen8 (G8)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.