Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1600 Rdimm For Hp
- Mfr # 731765-S21-AX
- Zoro # G0548139
product price:Â
$
68.49
/ea
Key Features
Number of Pins
240
Memory Storage
8 GB
Bandwidth
1600 MHz
Length
5.3 in
Memory Standard
DDR3-1600/PC3L-12800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 731765-S21-AX
- Zoro #
- G0548139
- UPC #
- 845282085433
- Country of Origin
- Unknown
- Number of Pins
- 240
- Memory Storage
- 8 GB
- Item
- RAM Module
- Memory Standard
- DDR3-1600/PC3L-12800
Dimensions
- Bandwidth
- 1600 MHz
- Length
- 5.3 in
- Thickness
- 157.5 mil
- Width
- 1.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.