8Gb Ddr3-1600 Sodimm For Apple
- Mfr # MB1600/8G-AX
- Zoro # G0429629
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
1600 MHz
Number of Pins
204
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1600/PC3-12800
Memory Size
8 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB1600/8G-AX
- Zoro #
- G0429629
- UPC #
- 845282071566
- Country of Origin
- Unknown
- Memory Speed
- 1600 MHz
- Number of Pins
- 204
- Memory Technology
- DDR3 SDRAM
- Memory Standard
- DDR3-1600/PC3-12800
- Item
- RAM Module
- Device Supported
- Notebook
- Compatibility
- Apple - MacBook Pro (15-inch, Mid 2012), Apple - MacBook Pro (13-inch, Mid 2012).
Dimensions
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.