8Gb Ddr3-1600 Sodimm For Hp
- Mfr # B4U40AA-AX
- Zoro # G0428308
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Width
1.2 in
Thickness
149.6 mil
Length
2.7 in
Memory Standard
DDR3-1600/PC3-12800
Form Factor
SoDIMM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4U40AA-AX
- Zoro #
- G0428308
- UPC #
- 845282071498
- Country of Origin
- Unknown
- Memory Standard
- DDR3-1600/PC3-12800
- Form Factor
- SoDIMM
- Memory Speed
- 1600 MHz
- Item
- RAM Module
- Memory Technology
- DDR3 SDRAM
- Number of Pins
- 204
Dimensions
- Width
- 1.2 in
- Thickness
- 149.6 mil
- Length
- 2.7 in
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.