Shop AXIOM
See all product information
Create Account
8Gb Ddr3L-1600 Low Voltage Sodimm For Panasonic - Cf-Bax08Gi
- Mfr # CF-BAX08GI-AX
- Zoro # G0570852
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Bandwidth
1600 MHz
Width
1.2 in
Memory Storage
8 GB
Memory Standard
DDR3-1600/PC3L-12800
Thickness
149.6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF-BAX08GI-AX
- Zoro #
- G0570852
- UPC #
- 845282098617
- Country of Origin
- Unknown
- Memory Storage
- 8 GB
- Memory Standard
- DDR3-1600/PC3L-12800
- Item
- RAM Module
- Number of Pins
- 204
Dimensions
- Bandwidth
- 1600 MHz
- Width
- 1.2 in
- Thickness
- 149.6 mil
- Length
- 2.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.