Shop AXIOM
See all product information
Create Account
8Gb Ddr3L-1600 Low Voltage Udimm For Dell - A8733212
- Mfr # A8733212-AX
- Zoro # G0759441
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Length
5.3 in
Thickness
157.5 mil
Width
1.2 in
Error Checking
Non-ECC
Device Supported
Desktop PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8733212-AX
- Zoro #
- G0759441
- UPC #
- 841280114977
- Country of Origin
- Unknown
- Error Checking
- Non-ECC
- Device Supported
- Desktop PC
- Item
- RAM Module
- Memory Standard
- DDR3L-1600/PC3L- 12800
- Signal Processing
- Unbuffered
- Compatibility
- Dell OptiPlex 3040 MT/SFF Desktop Computer
- Number of Pins
- 240
- Form Factor
- UDIMM
- Memory Voltage
- 1.35V
- Memory Speed
- 1600 MHz
- Memory Technology
- DDR3L SDRAM
Dimensions
- Length
- 5.3 in
- Thickness
- 157.5 mil
- Width
- 1.2 in
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.