Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2133 Sodimm - Ax42133S15B/8G
- Mfr # AX42133S15B/8G
- Zoro # G9316407
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
2133 MHz
CAS Latency
CL15
Device Supported
Notebook
Memory Standard
DDR4-2133/PC4-17000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX42133S15B/8G
- Zoro #
- G9316407
- UPC #
- 841280139307
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Features
- Environmentally Friendly
- Memory Speed
- 2133 MHz
- CAS Latency
- CL15
- Device Supported
- Notebook
- Memory Standard
- DDR4-2133/PC4-17000
- Item
- RAM Module
- Memory Voltage
- 1.20V
- Number of Pins
- 260
- Memory Technology
- DDR4 SDRAM
- Compatibility
- Acer: Veriton N Series N4640G Mini
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov