Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Ecc 288-Pin Rdimm For Hp - 805347-B21
- Mfr # 805347-B21-AX
- Zoro # G0791066
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Signal Processing
Registered
Form Factor
RDIMM
Memory Standard
DDR4-2400/PC4-19200
Error Checking
ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805347-B21-AX
- Zoro #
- G0791066
- UPC #
- 841280124648
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Signal Processing
- Registered
- Form Factor
- RDIMM
- Memory Standard
- DDR4-2400/PC4-19200
- Error Checking
- ECC
- Number of Modules
- 1 x 8GB
- Item
- RAM Module
- Number of Pins
- 288
- CAS Latency
- CL17
- Memory Voltage
- 1.2V
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2400 MHz
Dimensions
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.