Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Ecc Rdimm - Ax42400R17B/8G
- Mfr # AX42400R17B/8G
- Zoro # G9332884
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
8 GB
Bandwidth
2400 MHz
Number of Pins
288
Voltage
1.20 V
Memory Standard
DDR4-2400/PC4-19200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX42400R17B/8G
- Zoro #
- G9332884
- UPC #
- 841280127144
- Country of Origin
- Unknown
- Memory Storage
- 8 GB
- Number of Pins
- 288
- Item
- RAM Module
- Voltage
- 1.20 V
- Memory Standard
- DDR4-2400/PC4-19200
Dimensions
- Bandwidth
- 2400 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.