8Gb Ddr4-2400 Ecc Udimm For Dell - A9654881, Snpmt9Myc/8G
- Mfr # A9654881-AX
- Zoro # G9498039
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Compatibility
Dell PowerEdge Servers: R230, R330, T130, T30, T330
Device Supported
Server
Signal Processing
Unbuffered
Memory Speed
2400 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A9654881-AX
- Zoro #
- G9498039
- UPC #
- 841280150746
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Compatibility
- Dell PowerEdge Servers: R230, R330, T130, T30, T330
- Device Supported
- Server
- Signal Processing
- Unbuffered
- Memory Speed
- 2400 MHz
- Item
- RAM Module
- Error Checking
- ECC
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Technology
- DDR4 SDRAM
- Number of Pins
- 288
Dimensions
- Memory Size
- 8 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.