Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Ecc Udimm For Hp - 862974-B21
- Mfr # 862974-B21-AX
- Zoro # G9494730
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Thickness
750 mil
Memory Standard
DDR4-2400/PC4-19200
Memory Size
8 GB
Device Supported
Server
Memory Speed
2400 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 862974-B21-AX
- Zoro #
- G9494730
- UPC #
- 841280152603
- Country of Origin
- Unknown
- Memory Standard
- DDR4-2400/PC4-19200
- Device Supported
- Server
- Memory Speed
- 2400 MHz
- Compatibility
- HPE 10 Series ProLiant Gen9 Entry Servers
- Error Checking
- ECC
- Number of Modules
- (1) 8GB
- Number of Pins
- 288
- Signal Processing
- Unbuffered
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
- CAS Latency
- CL17
Dimensions
- Thickness
- 750 mil
- Memory Size
- 8 GB
- Width
- 3.5 in
- Length
- 7.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.