Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Ecc Udimm For Lenovo - 4X70G88333
- Mfr # 4X70G88333-AX
- Zoro # G9455007
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Memory Size
8 GB
Error Checking
ECC
Memory Speed
2400 MHz
Compatibility
Lenovo ThinkServer TS460
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X70G88333-AX
- Zoro #
- G9455007
- UPC #
- 841280154669
- Country of Origin
- Unknown
- Error Checking
- ECC
- Memory Speed
- 2400 MHz
- Compatibility
- Lenovo ThinkServer TS460
- Number of Pins
- 288
- Memory Standard
- DDR4-2400/PC4-19200
- Device Supported
- Server
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Unbuffered
- Item
- RAM Module
Dimensions
- Memory Size
- 8 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.