Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Sodimm For Dell - A9210967
- Mfr # A9210967-AX
- Zoro # G9419219
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
2400 MHz
Memory Standard
DDR4-2400/PC4-19200
CAS Latency
CL17
Number of Pins
260
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A9210967-AX
- Zoro #
- G9419219
- UPC #
- 841280140686
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Speed
- 2400 MHz
- Memory Standard
- DDR4-2400/PC4-19200
- CAS Latency
- CL17
- Number of Pins
- 260
- Item
- RAM Module
- Memory Technology
- DDR4 SDRAM
- Compatibility
- Dell: Latitude 14 (5480) Dell: Latitude 15 (5580) Dell: OptiPlex 3050 Micro Dell: OptiPlex 5050 Micro Dell: OptiPlex 7050 Micro Dell: OptiPlex 7450 All-in-One Desktop Dell: Precision 17 7000 Series (7720) Dell: Precision 3520 Dell: Precision Mobile Workstation 5520
- Device Supported
- Notebook
- Memory Voltage
- 1.20V
Dimensions
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.