8Gb Ddr4-2400 Sodimm For Elo Touch Solutions - E275635
- Mfr # E275635-AX
- Zoro # G9594648
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Memory Size
8 GB
Memory Voltage
1.20V
Compatibility
Elo Touch X-Series 20-inch AiO Touchscreen Computer (Rev B)
Memory Speed
2400 MHz
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E275635-AX
- Zoro #
- G9594648
- UPC #
- 841280171642
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Memory Voltage
- 1.20V
- Compatibility
- Elo Touch X-Series 20-inch AiO Touchscreen Computer (Rev B)
- Memory Speed
- 2400 MHz
- Device Supported
- Notebook
- Number of Pins
- 260
- Memory Standard
- DDR4-2400/PC4-19200
- Signal Processing
- Unbuffered
- Error Checking
- Non-ECC
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.