Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Sodimm For Lenovo - Gx70N46763
- Mfr # GX70N46763-AX
- Zoro # G9529934
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
2400 MHz
Memory Technology
DDR4 SDRAM
Device Supported
Notebook
Compatibility
Lenovo - IdeaCentre AIO 510 (23)Lenovo - IdeaPad Y700 (14/15/17-inch)Lenovo - Legion Y920
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GX70N46763-AX
- Zoro #
- G9529934
- UPC #
- 841280151958
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Features
- Environmentally Friendly
- Memory Speed
- 2400 MHz
- Memory Technology
- DDR4 SDRAM
- Device Supported
- Notebook
- Compatibility
- Lenovo - IdeaCentre AIO 510 (23)Lenovo - IdeaPad Y700 (14/15/17-inch)Lenovo - Legion Y920
- Number of Pins
- 260
- CAS Latency
- CL17
- Memory Standard
- DDR4-2400/PC4-19200
- Number of Modules
- (1) 8GB
- Item
- RAM Module
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.