Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Sodimm For Toshiba - Pa5282U-1M8G
- Mfr # PA5282U-1M8G-AX
- Zoro # G9739645
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2400/PC4-19200
Memory Size
8 GB
Number of Modules
(1) 8GB
Memory Technology
DDR4 SDRAM
Memory Speed
2400 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA5282U-1M8G-AX
- Zoro #
- G9739645
- UPC #
- 841280182280
- Country of Origin
- Unknown
- Memory Standard
- DDR4-2400/PC4-19200
- Item
- RAM Module
- Number of Modules
- (1) 8GB
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2400 MHz
- Number of Pins
- 260
- Device Supported
- Notebook
Dimensions
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.