Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Udimm For Hp - Z9H60Aa
- Mfr # Z9H60AA-AX
- Zoro # G0855518
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
Signal Processing
Unbuffered
Memory Size
8 GB
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9H60AA-AX
- Zoro #
- G0855518
- UPC #
- 841280139000
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Memory Technology
- DDR4 SDRAM
- Memory Voltage
- 1.20V
- Signal Processing
- Unbuffered
- Number of Pins
- 288
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Speed
- 2400 MHz
- Item
- RAM Module
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.