Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2666 Ecc Udimm For Hp - 3Tq39Aa, 3Tq39At
- Mfr # 3TQ39AA-AX
- Zoro # G9773726
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Workstation
Memory Standard
DDR4-2666/PC4-21300
Memory Technology
DDR4 SDRAM
Memory Size
8 GB
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3TQ39AA-AX
- Zoro #
- G9773726
- UPC #
- 841280179532
- Country of Origin
- Unknown
- Device Supported
- Workstation
- Memory Standard
- DDR4-2666/PC4-21300
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
- Number of Pins
- 288
- Memory Speed
- 2666 MHz
- Number of Modules
- (1) 8GB
- Compatibility
- HP Workstations: Z2 Small Form Factor G4, Z2 Tower G4
- Signal Processing
- Unbuffered
- Error Checking
- ECC
Dimensions
- Memory Size
- 8 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.