8GB DDR4-2666 ECC UDIMM FOR LENOVO - 4X70S69155

  • Mfr # 4X70S69155-AX

  • Zoro # G510871920


product price: $193.69
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL19
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Compatibility
Lenovo ThinkStation Workstations: P330 (SFF/Tower) Gen 2, P320, P330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X70S69155-AX
Zoro #
G510871920
UPC #
840177818752
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

CAS Latency
CL19
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Compatibility
Lenovo ThinkStation Workstations: P330 (SFF/Tower) Gen 2, P320, P330
Memory Voltage
1.20 V
Number of Pins
288
Signal Processing
Unbuffered
Memory Standard
DDR4-2666/PC4-21300
Device Supported
Workstation
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.