8Gb Ddr4-2666 Sodimm For Lenovo - 4X70W30750
- Mfr # 4X70W30750-AX
- Zoro # G9830800
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Notebook
Memory Voltage
1.2V
Form Factor
SoDIMM
Memory Speed
2666 MHz
Signal Processing
Unbuffered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4X70W30750-AX
- Zoro #
- G9830800
- UPC #
- 841280185618
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Device Supported
- Notebook
- Memory Voltage
- 1.2V
- Form Factor
- SoDIMM
- Memory Speed
- 2666 MHz
- Signal Processing
- Unbuffered
- Item
- RAM Module
- Number of Pins
- 260
- Memory Technology
- DDR4 SDRAM
- Error Checking
- Non-ECC
- Memory Standard
- DDR4-2666/PC4-21300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.