8Gb Ddr4-2666 Udimm Taa Comp
- Mfr # AXG88498720/1
- Zoro # G9561337
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Environmentally Friendly
Number of Modules
(1) 8GB
Device Supported
Computer
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG88498720/1
- Zoro #
- G9561337
- UPC #
- 841280169403
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Standards
- TAA Compliant
- Features
- Environmentally Friendly
- Number of Modules
- (1) 8GB
- Device Supported
- Computer
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2666 MHz
- CAS Latency
- CL19
- Memory Standard
- DDR4-2666/PC4-21300
- Item
- RAM Module
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.