8GB DDR4-2933 SODIMM TAA COMP
Mfr # AXG929100455/1
Zoro # G610871820
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2933 MHz
Standards
TAA Compliant
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG929100455/1
Zoro #
G610871820
UPC #
840177839146
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
8 GB
Details
Memory Speed
2933 MHz
Standards
TAA Compliant
Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Device Supported
Notebook
Signal Processing
Unbuffered
CAS Latency
CL21
Memory Standard
DDR4-2933/PC4-23466
Green Environmental Attribute
Environmentally Friendly
Number of Pins
260
Error Checking
Non-ECC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.