Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2933 Udimm
- Mfr # AX42933N21B/8G
- Zoro # G0167320
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Standard
DDR4-2933/PC4-23466
Number of Pins
288
CAS Latency
CL21
Memory Speed
2933 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX42933N21B/8G
- Zoro #
- G0167320
- UPC #
- 840177800054
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Standard
- DDR4-2933/PC4-23466
- Number of Pins
- 288
- CAS Latency
- CL21
- Memory Speed
- 2933 MHz
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Unbuffered
- Memory Voltage
- 1.20V
- Item
- RAM Module