8GB DDR4-2933 UDIMM FOR HP - 7ZZ64AA, 7ZZ64AT
Mfr # 7ZZ64AA-AX
Zoro # G410871914
product price: $202.29
/ea
Free Shipping & Returns
Key Features
Device Supported
Workstation
Compatibility
HP-Compaq Z4 G4 (Core X) Workstation
Memory Speed
2933 MHz
Memory Size
8 GB
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7ZZ64AA-AX
Zoro #
G410871914
UPC #
840177838583
Country of Origin
China
Dimensions
Memory Size
8 GB
Details
Device Supported
Workstation
Compatibility
HP-Compaq Z4 G4 (Core X) Workstation
Memory Speed
2933 MHz
Item
RAM Module
Signal Processing
Unbuffered
CAS Latency
CL21
Memory Standard
DDR4-2933/PC4-23466
Memory Technology
DDR4 SDRAM
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.