8GB DDR4-2933 UDIMM FOR LENOVO - 4X70Z78724

  • Mfr # 4X70Z78724-AX

  • Zoro # G410871815


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL21
Memory Standard
DDR4-2933/PC4-23466
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Compatibility
Lenovo P340 Tower ThinkStation Workstation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4X70Z78724-AX
Zoro #
G410871815
UPC #
840177838873
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

CAS Latency
CL21
Memory Standard
DDR4-2933/PC4-23466
Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
Memory Technology
DDR4 SDRAM
Compatibility
Lenovo P340 Tower ThinkStation Workstation
Signal Processing
Unbuffered
Number of Pins
288
Memory Voltage
1.20 V
Device Supported
Workstation
Memory Speed
2933 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.