8GB DDR4-2933 UDIMM TAA COMP
Mfr # AXG927100459/1
Zoro # G710871829
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2933/PC4-23466
Memory Technology
DDR4 SDRAM
Memory Size
8 GB
Memory Speed
2933 MHz
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG927100459/1
Zoro #
G710871829
UPC #
840177839337
Country of Origin
Korea, Republic of
Dimensions
Memory Size
8 GB
Details
Memory Standard
DDR4-2933/PC4-23466
Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Speed
2933 MHz
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.