Zoro Homepage

8GB DDR4-3200 ECC SODIMM - AX43200ES22B/8

  • Mfr # AX43200ES22B/8G

  • Zoro # G410871945


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Size
8 GB
Number of Pins
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX43200ES22B/8G
Zoro #
G410871945
UPC #
840177851216
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Number of Pins
260
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Notebook
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.