Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB DDR4-3200 ECC SODIMM FOR DELL

  • Mfr # AB489613-AX

  • Zoro # G510871906


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
260
Memory Size
8 GB
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB489613-AX
Zoro #
G510871906
UPC #
840177851292
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Number of Pins
260
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Item
RAM Module
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.