8GB DDR4-3200 ECC SODIMM FOR HP
Mfr # 141J2AA-AX
Zoro # G210871855
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
260
Memory Size
8 GB
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141J2AA-AX
Zoro #
G210871855
UPC #
840177851285
Country of Origin
China
Dimensions
Memory Size
8 GB
Details
Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
260
Item
RAM Module
Device Supported
Notebook
Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.