Zoro Homepage

8GB DDR4-3200 ECC UDIMM FOR HP

  • Mfr # 141J3AA-AX

  • Zoro # G810871811


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Desktop PC
Signal Processing
Unbuffered
Memory Size
8 GB
Compatibility
HP-Compaq Workstation Z2 Tower G5
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141J3AA-AX
Zoro #
G810871811
UPC #
840177846168
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Device Supported
Desktop PC
Signal Processing
Unbuffered
Compatibility
HP-Compaq Workstation Z2 Tower G5
Number of Pins
288
Memory Standard
DDR4-3200/PC4-25600
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V
Error Checking
ECC
CAS Latency
CL22
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.