Zoro Homepage

8GB DDR4-3200 ECC UDIMM FOR LENOVO - 4X77A77494

  • Mfr # 4X77A77494-AX

  • Zoro # G910872008


product price: $213.59
/ea
Free Shipping & Returns

Key Features

Memory Speed
3200 MHz
Signal Processing
Unbuffered
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-3200/PC4-25600
Compatibility
Lenovo - ThinkStation P358 Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X77A77494-AX
Zoro #
G910872008
UPC #
840177862823
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Memory Speed
3200 MHz
Signal Processing
Unbuffered
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-3200/PC4-25600
Compatibility
Lenovo - ThinkStation P358 Tower
CAS Latency
CL22
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Voltage
1.20 V
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.