Zoro Homepage

8GB DDR4-3200 SODIMM FOR LENOVO

  • Mfr # 4X71F27329-AX

  • Zoro # G010871826


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Number of Pins
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X71F27329-AX
Zoro #
G010871826
UPC #
840177851308
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Device Supported
Notebook
Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Number of Pins
260
Memory Technology
DDR4 SDRAM
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.