Zoro Homepage

8GB DDR4-3200 SODIMM TAA COMP

  • Mfr # AXG1018100469/1

  • Zoro # G710871898


product price: $143.99
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL22
Memory Size
8 GB
Green Environmental Attribute
Environmentally Friendly
Number of Pins
260
Memory Standard
DDR4-3200/PC4-25600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1018100469/1
Zoro #
G710871898
UPC #
840177839016
Country of Origin
Korea, Republic of

Dimensions

Memory Size
8 GB

Details

CAS Latency
CL22
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Number of Pins
260
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM
Standards
TAA Compliant
Device Supported
Notebook
Memory Voltage
1.20 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.