Zoro Homepage

8GB DDR4-3200 UDIMM FOR DELL - AB120718

  • Mfr # AB120718-AX

  • Zoro # G010871925


product price: $142.69
/ea
Free Shipping & Returns

Key Features

Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Size
8 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB120718-AX
Zoro #
G010871925
UPC #
840177840678
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Item
RAM Module
Memory Technology
DDR4 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.