Shop AXIOM
See all product information
Create Account
8GB DDR4-3200 UDIMM FOR HP
- Mfr # 141J4AA-AX
- Zoro # G310871878
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.20 V
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Device Supported
Workstation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141J4AA-AX
- Zoro #
- G310871878
- UPC #
- 840177841569
- Country of Origin
- China
- Memory Voltage
- 1.20 V
- Memory Standard
- DDR4-3200/PC4-25600
- Item
- RAM Module
- Number of Pins
- 288
- Green Environmental Attribute
- Environmentally Friendly
- Device Supported
- Workstation
- Memory Speed
- 3200 MHz
- Memory Technology
- DDR4 SDRAM
- Compatibility
- HP-Compaq Workstations : Z2 Small Form Factor (SFF) G5, Z2 Tower G5
- Signal Processing
- Unbuffered
- CAS Latency
- CL22
Dimensions
- Memory Size
- 8 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.