Zoro Homepage

8GB DDR5-4800 SODIMM

  • Mfr # AX54800S40H/8G

  • Zoro # G510872071


product price: $229.11
/ea
Free Shipping & Returns

Key Features

Memory Size
8 GB
CAS Latency
CL40
Compatibility
Acer - Aspire Nitro 5 AN515-46xxx AMD (DDR5) Acer - Aspire Nitro 5 AN517-42xxx AMD (DDR5) Acer - Predator Helios 300 (PH315-55-xxx) (DDR5) Acer - Predator Helios 300 (PH317-56-xxx) (DDR5) Acer - Predator Triton 300 SE (PT316-51S-xxx) Gigabyte Technology - AERO 16 (DDR5) Gigabyte Technology - AERO 17 (DDR5) Gigabyte Technology - AORUS 15 (DDR5) Gigabyte Technology - AORUS 17 (DDR5)
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX54800S40H/8G
Zoro #
G510872071
UPC #
840177853395
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

CAS Latency
CL40
Compatibility
Acer - Aspire Nitro 5 AN515-46xxx AMD (DDR5) Acer - Aspire Nitro 5 AN517-42xxx AMD (DDR5) Acer - Predator Helios 300 (PH315-55-xxx) (DDR5) Acer - Predator Helios 300 (PH317-56-xxx) (DDR5) Acer - Predator Triton 300 SE (PT316-51S-xxx) Gigabyte Technology - AERO 16 (DDR5) Gigabyte Technology - AERO 17 (DDR5) Gigabyte Technology - AORUS 15 (DDR5) Gigabyte Technology - AORUS 17 (DDR5)
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Number of Pins
262
Memory Voltage
1.10 V
Memory Standard
DDR5-4800/PC5-38400
Memory Speed
4800 MHz
Item
RAM Module
Device Supported
Gaming Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.