Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB DDR5-4800 SODIMM FOR LENOVO

  • Mfr # 4X71K20068-AX

  • Zoro # G710872079


product price: $261.19
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Compatibility
Lenovo - IdeaCentre AIO 5 24IAH7, Lenovo - IdeaCentre AIO 5 27IAH7, Lenovo - IdeaPad Gaming 3 16ARH7, Lenovo - Legion 5 15ARH7, Lenovo - Legion 5 15ARH7H, Lenovo - Legion 5 15IAH7, Lenovo - Legion 5 15IAH7H, Lenovo - Legion 5 Pro 16ACH6H, Lenovo - Legion 5 Pro 16ARH7, Lenovo - Legion 5 Pro 16ARH7H, Lenovo - Legion 5 Pro 16IAH7, Lenovo - Legion 5 Pro 16IAH7H, Lenovo - Legion 7 16ARHA7, Lenovo - Legion 7 16IAX7, Lenovo - ThinkCentre M80q Gen 3, Lenovo - ThinkCentre M90a Pro Gen 3, Lenovo - ThinkCentre M90q Gen 3, Lenovo - ThinkCentre neo 50a 24, Lenovo - ThinkPad P1 Gen 5, Lenovo - ThinkPad P15v Gen 3 (AMD), Lenovo - ThinkPad P15v Gen 3 (Intel), Lenovo - ThinkPad P16 Gen 1, Lenovo - ThinkPad T15p Gen 3, Lenovo - ThinkPad X1 Extreme (5th Gen), Lenovo - ThinkStation P360 Tiny, Lenovo - ThinkStation P360 Ultra
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Memory Voltage
1.10 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X71K20068-AX
Zoro #
G710872079
UPC #
840177855955
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Memory Technology
DDR5 SDRAM
Compatibility
Lenovo - IdeaCentre AIO 5 24IAH7, Lenovo - IdeaCentre AIO 5 27IAH7, Lenovo - IdeaPad Gaming 3 16ARH7, Lenovo - Legion 5 15ARH7, Lenovo - Legion 5 15ARH7H, Lenovo - Legion 5 15IAH7, Lenovo - Legion 5 15IAH7H, Lenovo - Legion 5 Pro 16ACH6H, Lenovo - Legion 5 Pro 16ARH7, Lenovo - Legion 5 Pro 16ARH7H, Lenovo - Legion 5 Pro 16IAH7, Lenovo - Legion 5 Pro 16IAH7H, Lenovo - Legion 7 16ARHA7, Lenovo - Legion 7 16IAX7, Lenovo - ThinkCentre M80q Gen 3, Lenovo - ThinkCentre M90a Pro Gen 3, Lenovo - ThinkCentre M90q Gen 3, Lenovo - ThinkCentre neo 50a 24, Lenovo - ThinkPad P1 Gen 5, Lenovo - ThinkPad P15v Gen 3 (AMD), Lenovo - ThinkPad P15v Gen 3 (Intel), Lenovo - ThinkPad P16 Gen 1, Lenovo - ThinkPad T15p Gen 3, Lenovo - ThinkPad X1 Extreme (5th Gen), Lenovo - ThinkStation P360 Tiny, Lenovo - ThinkStation P360 Ultra
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Memory Voltage
1.10 V
Memory Speed
4800 MHz
Device Supported
Notebook
Number of Pins
262
Memory Standard
DDR5-4800/PC5-38400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.