Zoro Homepage

8GB DDR5-4800 SODIMM TAA COMP

  • Mfr # AXG1077101423/1

  • Zoro # G210872043


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Standards
TAA Compliant
Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR5-4800/PC5-38400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1077101423/1
Zoro #
G210872043
UPC #
840177853524
Country of Origin
Korea, Republic of

Dimensions

Memory Size
8 GB

Details

Device Supported
Notebook
Standards
TAA Compliant
Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR5-4800/PC5-38400
Memory Speed
4800 MHz
CAS Latency
CL40
Item
RAM Module
Number of Pins
262
Memory Voltage
1.10 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.