8GB DDR5-4800 UDIMM
Mfr # AX54800N40H/8G
Zoro # G810872030
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Memory Size
8 GB
Memory Voltage
1.10 V
Number of Pins
288
Memory Speed
4800 MHz
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX54800N40H/8G
Zoro #
G810872030
UPC #
840177853449
Country of Origin
China
Dimensions
Memory Size
8 GB
Details
Memory Voltage
1.10 V
Number of Pins
288
Item
RAM Module
Memory Speed
4800 MHz
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Memory Technology
DDR5 SDRAM
Signal Processing
Unbuffered
Memory Standard
DDR5-4800/PC5-38400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.