8GB DDR5-4800 UDIMM FOR HP
Mfr # 4M9X9AA-AX
Zoro # G910872060
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
4800 MHz
Compatibility
HP-Compaq Products: Elite 600 G9 SFF, Z2 G9 SFF / Tower Workstation
Memory Standard
DDR5-4800/PC5-38400
CAS Latency
CL40
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4M9X9AA-AX
Zoro #
G910872060
UPC #
840177853906
Country of Origin
China
Dimensions
Memory Size
8 GB
Details
Memory Speed
4800 MHz
Compatibility
HP-Compaq Products: Elite 600 G9 SFF, Z2 G9 SFF / Tower Workstation
Memory Standard
DDR5-4800/PC5-38400
CAS Latency
CL40
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Unbuffered
Item
RAM Module
Memory Technology
DDR5 SDRAM
Device Supported
Workstation
Memory Voltage
1.10 V
Number of Pins
288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.