8GBASE-SW SFP+ FOR AVAGO
Mfr # AFBR-57D7AMZ-AX
Zoro # G910925049
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Max. Distance Supported
0.15 km
Ethernet Technology
8 Gigabit Ethernet
Connector Type
LC
Application
Data Networking
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFBR-57D7AMZ-AX
Zoro #
G910925049
UPC #
841280153877
Country of Origin
China
Details
Max. Distance Supported
0.15 km
Item
SFP+ Transceiver
Ethernet Technology
8 Gigabit Ethernet
Connector Type
LC
Application
Data Networking
Compatibility
MSA Compliant
Max. Data Transfer Rate
8 Gbit/s
Interfaces/Ports Details
(1) LC Network
Number of Ports
1
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.